Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
58-0670
Zoro #
G2302456
UPC #
018018806705
Country of Origin
Unknown
Dimensions
Overall Length
6"
Tip Size
1.1mm, 1.25mm, 1.5mm, 1.8mm, 2.0mm
Details
Finish
Blue Annodized
Number of Pieces
6
Handle Material
Aluminum
Insulated / Uninsulated
Uninsulated
Includes
Slotted 1.8 x 2.2mm, Phillips #00 x #0, Screw Extractors 1.1mm, 1.25mm, 1.5mm, 2.0mm, Handle
Shank Shape
Round
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Tip Style Group
Crosspoint, Phillips
ESD Safe
No
Nonsparking
No
Item
Precision Screwdriver Set
Handle Design
Knurled with Rotating Cap
Screwdriver Tip Style
Keystone Slotted/Phillips
Screwdriver and Nut Driver Grouping
Screwdriver Sets
Shank Material
Steel
Bit Retainer Type
Quick Change
Ratcheting
No
Tether Style
Standard Tool (Accessory Needed for Tethering)
Description
Precision Screwdriver Set, 1.1mm, 1.25mm, 1.5mm, 1.8mm, 2.0mm, Number of Pieces 6, ESD Safe No, Includes Slotted 1.8 x 2.2mm, Phillips #00 x #0, Screw Extractors 1.1mm, 1.25mm, 1.5mm, 2.0mm, Handle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.