Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
58-0149
Zoro #
G1078953
UPC #
018018801496
Country of Origin
Unknown
Dimensions
Tip Size
.028", .035", .050", .062", .078", .093"
Details
Item
Precision Screwdriver Set
Tip Style Group
Hex
Screwdriver Tip Style
Hex
Handle Material
Steel
Handle Design
Knurled
Number of Pieces
6
Shank Shape
Round
Shank Material
Steel
Nonsparking
No
Includes
6 Hex Drivers, 1 Vinyl Pouch
ESD Safe
No
Insulated
No
Finish
Chrome
Screwdriver and Nut Driver Grouping
Screwdriver Sets
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Tether Style
Standard Tool (Accessory Needed for Tethering)
Insulated / Uninsulated
Uninsulated
Material
Steel
Description
Precision Screwdriver Set, .028 in, .035 in, .050 in, .062 in, .078 in, .093 in, Number of Pieces 6, No, ESD Safe No, Includes 6 Hex Drivers, 1 Vinyl Pouch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.