Precision Screwdriver Set, Slotted, 6 pcs.
Mfr # 58-0116
Zoro # G1625029
product price: $30.79
/eaKey Features
Number of Pieces
8
Measurement Type
SAE
SAE or Metric
SAE
Tip Style
Slotted
Nut Driver Handle Design
Steel Handle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
58-0116
Zoro #
G1625029
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
4"
Tip Size
.025", .040", .055", .070", .080", .100"
Details
Item
Steel Handle Slot ScrewDriver Set,6 Pc
Number of Pieces
8
Measurement Type
SAE
SAE or Metric
SAE
Tip Style
Slotted
Nut Driver Handle Design
Steel Handle
Nut Driver Shank Style
Interchangeable Round
Includes
(6) Slotted Screwdriver Blades: 0.025", 0.040", 0.055", 0.070", 0.080", 0.100"; (1) Handle; (1) Vinyl Pouch
Finish
Chrome
ESD Safe
No
Shank Shape
Round
Handle Material
Steel
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Screwdriver and Nut Driver Grouping
Screwdriver Sets
Screwdriver Tip Style
Slotted/Square
Tether Style
Standard Tool (Accessory Needed for Tethering)
Shank Material
steel
Handle Design
Knurled
Tip Style Group
Slotted, Square
Nonsparking
No
Description
Steel Handle Slot ScrewDriver Set,6 Pc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.