Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
58-0116
Zoro #
G2269285
UPC #
018018801168
Country of Origin
Unknown
Dimensions
Tip Size
.025", .040", .055", .070", .080", .100"
Overall Length
4"
Details
Item
Precision Screwdriver Set
Tip Style Group
Slotted, Square
Screwdriver Tip Style
Slotted/Square
Handle Material
Steel
Handle Design
Knurled
Number of Pieces
6
Finish
Chrome
Nonsparking
No
Shank Shape
Round
Screwdriver and Nut Driver Grouping
Screwdriver Sets
Includes
6 Swivel-top screwdrivers complete with interchangeable blades
Tether Capable
Standard Tool (Accessory Needed for Tethering)
ESD Safe
No
Shank Material
Steel
Tether Style
Standard Tool (Accessory Needed for Tethering)
Insulated / Uninsulated
Uninsulated
Material
Steel
Description
Precision Screwdriver Set, .025 in, .040 in, .055 in, .070 in, .080 in, .100 in, Number of Pieces 6, ESD Safe No, Includes 6 Swivel-top screwdrivers complete with interchangeable blades
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.