Zoro Homepage

Rev Driver Alum Hand, .040"Slt/.040"

  • Mfr # 51-1767

  • Zoro # G1622037


product price: $12.89
/ea

Key Features

Number of Pieces
2
Measurement Type
SAE
SAE or Metric
SAE
Tip Style
Slotted
Nut Driver Handle Design
Aluminum Handle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
51-1767
Zoro #
G1622037
UPC #
-
Country of Origin
United States

Details

Number of Pieces
2
Measurement Type
SAE
SAE or Metric
SAE
Tip Style
Slotted
Nut Driver Handle Design
Aluminum Handle
Includes
(1) 2 in 1 Reversible Blade: 0.040" Slotted; (1) Handle

Description

Rev Driver Alum Hand,.040"Slt/.040

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.