Rev Tip Slot Driver, .087"/.087"
Mfr # 51-1774
Zoro # G1622098
product price: $11.65
/eaKey Features
Number of Pieces
2
Measurement Type
SAE
SAE or Metric
SAE
Tip Style
Slotted
Nut Driver Handle Design
Aluminum Handle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
51-1774
Zoro #
G1622098
UPC #
-
Country of Origin
United States
Details
Number of Pieces
2
Measurement Type
SAE
SAE or Metric
SAE
Tip Style
Slotted
Nut Driver Handle Design
Aluminum Handle
Includes
(1) 2 in 1 Reversible Slotted Blade: 0.087"; (1) Handle
Description
Rev Tip Slot Driver,.087"/.087
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.