Rev Tip Slotted Driver, .062"/ .062"
Mfr # 51-1770
Zoro # G1622061
product price: $12.89
/eaKey Features
Number of Pieces
2
Measurement Type
SAE
SAE or Metric
SAE
Tip Style
Slotted
Nut Driver Handle Design
Aluminum Handle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
51-1770
Zoro #
G1622061
UPC #
-
Country of Origin
United States
Details
Number of Pieces
2
Measurement Type
SAE
SAE or Metric
SAE
Tip Style
Slotted
Nut Driver Handle Design
Aluminum Handle
Includes
(1) 2 in 1 Reversible Slotted Blade: 0.062"; (1) Handle
Description
Rev Tip Slotted Driver,.062"/ .062
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.