Reversible Shirt Pocket Scriber, Carbide
Mfr # 51-1520
Zoro # G0535473
product price: $11.29
/eaKey Features
Point Type
Carbide
Overall Length (In.)
5 1/2 in
Handle Material
Aluminum
Handle Dia. (In.)
1/4 in
Finish
Anodized
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
51-1520
Zoro #
G0535473
UPC #
018018115203
Country of Origin
United States
Dimensions
Overall Length (In.)
5 1/2 in
Handle Dia. (In.)
1/4 in
Handle Diameter
1/4 in
Overall Length
5 1/2 in
Details
Item
Reversible Shirt Pocket Scriber
Point Type
Carbide
Handle Material
Aluminum
Finish
Anodized
Tip Material
Carbide
Replaceable Tip
Yes
Includes
Clip
Product Type
Scriber
Threaded Tip
Threaded Tip
Tip Style
Fixed
Non-Sparking
No
Handle Color
Black
Tip Type
Straight
Handle Texture
Knurled
Magnetic Tip
Nonmagnetic
Number of Pieces
1
ESD-Safe
Yes
Handle Shape
Round
Removable Tip
Removable Tip
Description
The MOODY TOOL 51-1520 Reversible Shirt Pocket Scriber is the right tool for your next marking job. The reversible tip makes it easy to switch between marking and scribing. This shirt pocket scriber has a carbide point that lasts longer than conventional metal points. The aluminum handle comes with an annodized finish, which gives it a stylish look and protects against corrosion. A handy feature of this tool is its replaceable tip, which means you don't have to buy a new one when the original wears out. Get yourself the MOODY TOOL 51-1520 Reversible Shirt Pocket Scriber today.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.