Reversible Slotted Driver, .062"/.087"
Mfr # 51-1563
Zoro # G1621389
product price: $9.85
/eaKey Features
Number of Pieces
2
Measurement Type
SAE
SAE or Metric
SAE
Tip Style
Slotted
Nut Driver Handle Design
Aluminum Handle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
51-1563
Zoro #
G1621389
UPC #
-
Country of Origin
United States
Details
Item
Reversible Slotted Driver,.062"/.087"
Number of Pieces
2
Measurement Type
SAE
SAE or Metric
SAE
Tip Style
Slotted
Nut Driver Handle Design
Aluminum Handle
Includes
(1) 2 in 1 Reversible Slotted Blade: 0.062" and 0.087"; (1) Handle
Description
Reversible Slotted Driver,.062 In./.087 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.