Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Moody Tool S Driver, JIS Type, ESD Short, 3.0mm 51-2086

S Driver, JIS Type, ESD Short, 3.0mm (Discontinued)

  • Mfr # 51-2086
  • Zoro # G1623078
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
51-2086
Zoro #
G1623078
UPC #
00018018120863
Country of Origin
United States

Details

Number of Pieces
1
Measurement Type
SAE
SAE or Metric
SAE
Tip Style
JIS
Nut Driver Handle Design
Fixed ESD Safe Short Handle

Description

S Driver,JIS Type,ESD Short,3.0mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.