Screwdriver Set, Slotted/Phillips/Screw Extrctr Driver Set, 6 pcs
Mfr # 58-0670
Zoro # G1625878
product price: $48.69
/eaKey Features
Includes
(4) Extractors: 1.1mm x 1.5mm, 1.25mm x 1.25mm, 1.5mm x 1.5mm, 2mm x 2mm; (1) Slotted: 0.07" x 0.08"; (1) Phillips: 0.87" x 0.1"
Handle Material
Aluminum
SAE or Metric
SAE, Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
58-0670
Zoro #
G1625878
UPC #
-
Country of Origin
United States
Dimensions
Tip Size
1.1mm, 1.25mm, 2mm, 0.07", 0.087"
Details
Item
Driver and Extractor Set
Number of Pieces
6
Includes
(4) Extractors: 1.1mm x 1.5mm, 1.25mm x 1.25mm, 1.5mm x 1.5mm, 2mm x 2mm; (1) Slotted: 0.07" x 0.08"; (1) Phillips: 0.87" x 0.1"
Handle Material
Aluminum
SAE or Metric
SAE, Metric
Description
Slot/Phil/Screw Extrctr Driver Set,6Pc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.