Zoro Homepage

Screwdriver Star, Torx(R) T1 1-1/4" Round

  • Mfr # 51-2088

  • Zoro # G1623087


product price: $12.89
/ea

Key Features

Number of Pieces
1
Measurement Type
Torx(R)
SAE or Metric
Torx(R)
Tip Style
Torx(R)
Nut Driver Handle Design
Fixed ESD Safe Short Handle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
51-2088
Zoro #
G1623087
UPC #
00018018120887
Country of Origin
United States

Dimensions

Overall Length
4"
Tip Size
T1
Shank Length
1-1/4"

Details

Item
Screwdriver
Number of Pieces
1
Measurement Type
Torx(R)
SAE or Metric
Torx(R)
Tip Style
Torx(R)
Nut Driver Handle Design
Fixed ESD Safe Short Handle
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Finish
Chrome
Shank Shape
Round
Handle Material
Acetate
Tip Style Group
Star, Torx(R)
Shank Material
steel
Tether Style
Standard Tool (Accessory Needed for Tethering)
Handle Design
Molded

Description

Fixed ESD-Safe Short Star Driver,T-1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.