Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
51-2089
Zoro #
G1906493
UPC #
018018120894
Country of Origin
United States
Dimensions
Tip Size
T2
Shank Length
1-1/4"
Overall Length
4"
Details
Item
Screwdriver
Tip Style Group
Star, Torx(R)
Handle Material
Acetate
Handle Design
Molded
Shank Shape
Round
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Tip Style
Star
Shank Material
Steel
Finish
Chrome
Tether Style
Standard Tool (Accessory Needed for Tethering)
Description
Screwdriver, Tip Size T2, Star, Overall Length 4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.