Zoro Homepage

Scriber, Steel, Aluminum Handle, 9in L

  • Mfr # 51-1514

  • Zoro # G0466159


product price: $9.59
/ea

Key Features

Point Type
Steel
Magnet End
No
Handle Material
Aluminum
Threaded Points
No
Handle Dia. (In.)
15/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
51-1514
Zoro #
G0466159
UPC #
018018115142
Country of Origin
United States

Dimensions

Overall Length (In.)
9 in
Handle Dia. (In.)
15/64 in
Overall Length
9 in
Handle Diameter
1/4 in

Description

If you need to make accurate measurements, the Moody Tool 51-1514 Scriber is the tool for you. It has a sharp steel point that can be used on various surfaces and materials. This scriber has an overall length of 9 in., which makes it easy to reach into tight spaces and get your measurements right. The aluminum handle ensures a comfortable grip and good control over the scriber. The hardened steel tip can be used on different types of surfaces and materials, such as metal, plastics, porcelain, leather or paper. If you want to measure accurately without having to use tools with multiple tips or blades, then this Moody Tool Scriber is just what you need.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.