Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Short Star Driver, Fixed ESD-Safe, TR-10

  • Mfr # 51-2097

  • Zoro # G1623190


product price: $10.69
/ea

Key Features

Number of Pieces
1
Measurement Type
Torx(R)
SAE or Metric
Torx(R)
Tip Style
Torx(R)
Nut Driver Handle Design
Fixed ESD Safe Short Handle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
51-2097
Zoro #
G1623190
UPC #
-
Country of Origin
United States

Details

Item
Short Star Driver,Fixed ESD-Safe,TR-10
Number of Pieces
1
Measurement Type
Torx(R)
SAE or Metric
Torx(R)
Tip Style
Torx(R)
Nut Driver Handle Design
Fixed ESD Safe Short Handle

Description

Short Star Driver,Fixed ESD-Safe,TR-10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.