Zoro Homepage

Spring Tool w/Handle, Pull, 6 In

  • Mfr # 51-1851

  • Zoro # G1250417


product price: $9.59
/ea

Key Features

Application
Spring Positioning
Number of Pieces
1
Color
Plated
Length (In.)
6
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
51-1851
Zoro #
G1250417
UPC #
018018118518
Country of Origin
United States

Dimensions

Length (In.)
6
Tool Length
6 in
Overall Length (In.)
6 in
Overall Length
6 in

Details

Item
Spring Tool
Application
Spring Positioning
Number of Pieces
1
Color
Plated
Material
Steel
Tip Shape
Pull
Features
Loop Handle
Tip Type
Pull
Handle Type
Looped
Product Type
Spring Tool
Body Material
Steel
Handle Material
Steel
Tip Style
Hook
Tip Material
Steel

Description

If you are looking for a quality spring tool, the Moody Tool 51-1851 Spring Tool is the one to have. This spring tool features a loop handle for ease of use and comes with a pull tip. It has an overall length of 6 in. and is made of steel with plated finish. Its tip shape is pull, which allows you to place it under the leaf springs on your vehicle. The Moody Spring Tool is built to last and will get the job done right.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.