Zoro Homepage

Spring Tool w/Handle, Push, 6 In

  • Mfr # 51-1852

  • Zoro # G2959582


product price: $9.59
/ea

Key Features

Application
Spring Positioning
Number of Pieces
1
Color
Plated
Length (In.)
6
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
51-1852
Zoro #
G2959582
UPC #
018018118525
Country of Origin
United States

Dimensions

Length (In.)
6
Tool Length
6 in
Overall Length (In.)
6 in
Overall Length
6 in

Details

Item
Spring Tool
Application
Spring Positioning
Number of Pieces
1
Color
Plated
Material
Steel
Features
Loop Handle
Tip Shape
Push
Handle Type
Looped
Body Material
Steel
Tip Type
Push
Product Type
Spring Tool
Tip Style
Push/Pull
Handle Material
Steel
Tip Material
Steel

Description

Spring Tool, Handle Material Steel, Overall Length 6 in, Tip Material Steel, Tip Style Push/Pull, Product Type Spring Tool, Features Loop Handle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.