Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Moody Tool Steel Handle Comb CrossPt Driver Set, 5Pc 58-0200

Steel Handle Comb CrossPt Driver Set, 5Pc (Discontinued)

  • Mfr # 58-0200
  • Zoro # G1625333
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
58-0200
Zoro #
G1625333
UPC #
00018018802004
Country of Origin
United States

Details

Number of Pieces
6
Measurement Type
SAE
SAE or Metric
SAE
Tip Style
Phillips, JIS
Nut Driver Handle Design
Steel Handle
Nut Driver Shank Style
Interchangeable Round
Includes
(2) 4" Length of Phillips Blades: #0, #1; (2) 4" Length of JIS Blades: #000, #00; (1) Handle; (1) Vinyl Pouch

Description

Steel Handle Comb CrossPt Driver Set,5Pc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.