Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
58-0219
Zoro #
G1625412
UPC #
-
Country of Origin
United States
Dimensions
Tip Size
#000, #00, #0, #1
Overall Length
4"
Details
Item
Steel Handle JIS Driver Set,4 Pc
Number of Pieces
6
Measurement Type
SAE
SAE or Metric
SAE
Tip Style
JIS
Nut Driver Handle Design
Steel Handle
Nut Driver Shank Style
Interchangeable Round
Includes
(4) 4" Length of JIS-Type S Blades: #000, #00, #00, #1; (1) Handle; (1) Vinyl Pouch
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Finish
Chrome
Handle Material
Steel
ESD Safe
No
Screwdriver and Nut Driver Grouping
Screwdriver Sets
Shank Shape
Round
Nonsparking
No
Tip Style Group
Phillips
Handle Design
Knurled
Screwdriver Tip Style
Phillips
Shank Material
steel
Tether Style
Standard Tool (Accessory Needed for Tethering)
Description
Steel Handle JIS Driver Set,4 Pc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.