Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Moody Tool Steel Handle JIS-type S Driver, 3.0mm 51-1786

Steel Handle JIS-type S Driver, 3.0mm (Discontinued)

  • Mfr # 51-1786
  • Zoro # G1622308
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
51-1786
Zoro #
G1622308
UPC #
-
Country of Origin
United States

Details

Number of Pieces
2
Measurement Type
SAE
SAE or Metric
SAE
Tip Style
JIS
Nut Driver Handle Design
Steel Handle
Nut Driver Shank Style
Interchangeable Round
Includes
(1) 4" Length of JIS-Type S Blade: #1; (1) Handle

Description

Steel Handle JIS-type S Driver,3.0mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.