Steel Handle Screwdriver Set, Slot/Awl, 6 pcs
Mfr # 58-0101
Zoro # G1625010
product price: $14.65
/eaKey Features
Includes
(5) Slotted: 0.055", 0.07", 0.08", 0.1" and Steel AWL; (1) Steel Handle
Handle Material
Steel
SAE or Metric
SAE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
58-0101
Zoro #
G1625010
UPC #
-
Country of Origin
United States
Dimensions
Tip Size
0.055", 0.07", 0.08", 0.1"
Details
Item
Steel Handle Slotted and Awl
Number of Pieces
6
Includes
(5) Slotted: 0.055", 0.07", 0.08", 0.1" and Steel AWL; (1) Steel Handle
Handle Material
Steel
SAE or Metric
SAE
Description
Steel Slot and Awl Set,6 Pc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.