Steel Handle Screwdriver Set, Slotted/Phillips/Hex/Awl, 11 pcs (Discontinued)
- Mfr # 58-0119
- Zoro # G1625071
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
58-0119
Zoro #
G1625071
UPC #
-
Country of Origin
United States
Dimensions
Tip Size
0.055", 0.07", 0.08", 0.1", 1/8", 0.05", 0.062", 0.078"
Details
Item
Steel Handle Set
Handle Material
Steel
Number of Pieces
11
Includes
(4) Slotted: 0.055", 0.07", 0.08", 0.1"; (2) Phillips: 0.1", 1/8"; (3) Hex: 0.05", 0.062", 0.078"; (1) Steel AWL; (1) Steel Handle
SAE or Metric
SAE
Handle Type
Ergonomic
Bit Style
Slotted, Phillips, Hex, Awl
Description
Steel Handle Slot/Phil/Hex/Awl Set,11Pc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.