Steel Hex Driver Set, 6 Pc
Mfr # 58-0149
Zoro # G1625099
product price: $45.19
/eaKey Features
Number of Pieces
8
Measurement Type
SAE
SAE or Metric
SAE
Tip Style
Hex
Nut Driver Handle Design
Steel Handle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
58-0149
Zoro #
G1625099
UPC #
-
Country of Origin
United States
Details
Item
Steel Hex Driver Set,6 Pc
Number of Pieces
8
Measurement Type
SAE
SAE or Metric
SAE
Tip Style
Hex
Nut Driver Handle Design
Steel Handle
Nut Driver Shank Style
Interchangeable Round
Includes
(6) 4" Length of Hex Blades: 0.028", 0.035", 0.050", 0.062", 0.078", 0.093"; (1) Handle; (1) Vinyl Pouch
Description
Steel Hex Driver Set,6 Pc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.