Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Steel Nut Driver Set, 5 Pc

  • Mfr # 58-0150

  • Zoro # G1624983


product price: $43.89
/ea

Key Features

Number of Pieces
7
Measurement Type
SAE
SAE or Metric
SAE
Tip Style
Hex
Nut Driver Handle Design
Steel Handle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
58-0150
Zoro #
G1624983
UPC #
-
Country of Origin
United States

Details

Item
Steel Nut Driver Set,5 Pc
Number of Pieces
7
Measurement Type
SAE
SAE or Metric
SAE
Tip Style
Hex
Nut Driver Handle Design
Steel Handle
Nut Driver Shank Style
Interchangeable Round
Includes
(5) Nut Driver Blades: 5/64", 3/32", 7/64", 1/8", 5/32"; (1) Handle; (1) Vinyl Pouch
Bit Style
Nut Driver

Description

Steel Nut Driver Set,5 Pc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.