Steel Slot/Cross Point Driver Set, 6Pc
Mfr # 58-0139
Zoro # G1625062
product price: $19.55
/eaKey Features
Number of Pieces
7
Measurement Type
SAE
SAE or Metric
SAE
Tip Style
Phillips, Slotted
Nut Driver Handle Design
Steel Handle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
58-0139
Zoro #
G1625062
UPC #
-
Country of Origin
United States
Details
Number of Pieces
7
Measurement Type
SAE
SAE or Metric
SAE
Tip Style
Phillips, Slotted
Nut Driver Handle Design
Steel Handle
Nut Driver Shank Style
Interchangeable Round
Includes
(2) Phillips Blades: #0, #1; (3) Slotted Screwdriver Blades: 0.070", 0.080", 0.100"; (1) Handle; (1) Vinyl Pouch
Description
Steel Slot/Cross Point Driver Set,6Pc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.