Zoro Homepage

Super Tool Set, 28 Pc

  • Mfr # 58-0153

  • Zoro # G1625220


product price: $151.99
/ea
Free Shipping & Returns

Key Features

Number of Pieces
28
Includes
Mini-wrench,Slotted,Hex,Nut Driver,Phillips,3 Extension,Handle.
SAE or Metric
SAE
Cutting Tools Included
None
Number of Inspection and Retrieving Tools
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
58-0153
Zoro #
G1625220
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
4"
Drive Size1
Sockets Not Included

Details

Item
Super Tool Set,28 Pc
Number of Pieces
28
Includes
Mini-wrench,Slotted,Hex,Nut Driver,Phillips,3 Extension,Handle.
SAE or Metric
SAE
Cutting Tools Included
None
Number of Inspection and Retrieving Tools
0
Number of Wrenches
8
Tool Families Included
Drivers and Bits, Sockets and Accessories, Wrenches
Putty Knives and Scrapers Included
None
Number of Cutting Tools
0
Wrenches Included
Mini Wrench
Miscellaneous Tools Included
None
Inspection and Retrieving Tools Included
None
Number of Miscellaneous Tools
0
Pliers Included
None
Number of Pliers
0
Tip Style Group
Hex, Nutdrivers, Phillips, Slotted, Wrenches
Handle Material
Steel
Finish
Chrome
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Shank Material
steel
Shank Shape
Round
Handle Design
Knurled with Rotating Cap
Tether Style
Standard Tool (Accessory Needed for Tethering)
Measurement Type
SAE
Number of Sockets, Drive Tools, and Accessories
0
Number of Abrasives and Finishing Tools
0
Number of Putty Knives and Scrapers
0
Sockets, Drive Tools, and Accessories Included
None
Plumbing Tools Included
None
Number of Plumbing Tools
0
Measuring and Testing Tools Included
None
Abrasives and Finishing Tools Included
None
Number of Measuring and Testing Tools
0
Number of Electrical and Telecom Tools
0
Electrical and Telecom Tools Included
None

Description

Super Tool Set,28 Pc, Measurement Type SAE, Drive Size Sockets Not Included, Number of Pieces 28, Pliers Included None, Sockets, Drive Tools, and Accessories Included None, Wrenches Included Mini Wrench, Cutting Tools Included None, Plumbing Tools Included None, Electrical and Telecom Tools Included None, Measuring and Testing Tools Included None, Miscellaneous Tools Included None, Number of Pliers 0, Number of Wrenches 8, Abrasives and Finishing Tools Included None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.