Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

T-1 Reversible ESD Driver, 5 Star

  • Mfr # 51-1980

  • Zoro # G1622402


product price: $13.59
/ea

Key Features

Number of Pieces
1
Measurement Type
Torx(R)
SAE or Metric
Torx(R)
Tip Style
Torx(R)
Nut Driver Handle Design
Ergonomic ESD Safe Handle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
51-1980
Zoro #
G1622402
UPC #
-
Country of Origin
United States

Details

Item
T-1 Reversible ESD Driver,5 Star
Number of Pieces
1
Measurement Type
Torx(R)
SAE or Metric
Torx(R)
Tip Style
Torx(R)
Nut Driver Handle Design
Ergonomic ESD Safe Handle

Description

T-1 Reversible ESD Driver,5 Star

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.