Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tri-Pt Driver, Fixed ESD-Safe Handle, No 1

  • Mfr # 51-2333

  • Zoro # G1623647


product price: $10.49
/ea
Sold in multiples of 2 for $20.98

Key Features

Number of Pieces
1
Measurement Type
SAE
SAE or Metric
SAE
Tip Style
Tri-Point
Nut Driver Handle Design
Fixed ESD Safe Long Handle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
51-2333
Zoro #
G1623647
UPC #
00018018123338
Country of Origin
United States

Details

Number of Pieces
1
Measurement Type
SAE
SAE or Metric
SAE
Tip Style
Tri-Point
Nut Driver Handle Design
Fixed ESD Safe Long Handle

Description

Tri-Pt Driver,Fixed ESD-Safe Handle,#1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.