Zoro Homepage

Bushing - Sway Bar Frame, K201534

  • Mfr # K201534

  • Zoro # G8195477


product price: $16.39
/ea

Key Features

Height
1.9
Length
2.224
Material
Rubber
Outside Diameter
1.811"
Base to Centerline Height
1.306"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K201534
Zoro #
G8195477
UPC #
80066081519
Country of Origin
Unknown

Dimensions

Height
1.9
Length
2.224
Outside Diameter
1.811"
Base to Centerline Height
1.306"

Details

Material
Rubber
Bushing Quantity
2
Item
Suspension Stabilizer Bar Bushing Kit

Description

Bushing - Sway Bar Frame

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.