Zoro Homepage

Bushing - Sway Bar Frame, K201568

  • Mfr # K201568

  • Zoro # G8163925


product price: $11.79
/ea

Key Features

Height
1.94
Length
2.05
Material
Rubber
Outside Diameter
2.04"
Bushing Quantity
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K201568
Zoro #
G8163925
UPC #
80066081823
Country of Origin
Unknown

Dimensions

Height
1.94
Length
2.05
Outside Diameter
2.04"
Base to Centerline Height
0.87"

Details

Material
Rubber
Item
Suspension Stabilizer Bar Bushing Kit
Bushing Quantity
2

Description

Bushing - Sway Bar Frame

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.