Zoro Homepage

Bushing- Sway Bar To Fram, K201289

  • Mfr # K201289

  • Zoro # G8191252


product price: $9.59
/ea

Key Features

Height
1.191
Material
Rubber
Outside Diameter
2.05"
Bushing Quantity
2
Base to Centerline Height
0.87"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K201289
Zoro #
G8191252
UPC #
80066078083
Country of Origin
Unknown

Dimensions

Height
1.191
Outside Diameter
2.05"
Base to Centerline Height
0.87"

Details

Material
Rubber
Bushing Quantity
2
Item
Suspension Stabilizer Bar Bushing Kit

Description

Bushing- Sway Bar To Fram

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.