Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bushing Sway Bar To Fram, K201343

  • Mfr # K201343

  • Zoro # G8189012


product price: $10.39
/ea

Key Features

Height
2.14
Material
Rubber
Outside Diameter
2.09"
Bushing Quantity
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K201343
Zoro #
G8189012
UPC #
80066079332
Country of Origin
Unknown

Dimensions

Height
2.14
Outside Diameter
2.09"

Details

Material
Rubber
Item
Suspension Stabilizer Bar Bushing Kit
Bushing Quantity
2

Description

Bushing Sway Bar To Fram

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.