Zoro Homepage

Center/Drag Link, Ds300053

  • Mfr # DS300053

  • Zoro # G8153337


product price: $94.19
/ea
Free Shipping & Returns

Key Features

Features
Greasable
Includes
Dust Boot Included, Mounting Hardware Included
Material
Forged Steel
Length
34"
End 1 Gender
Male
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DS300053
Zoro #
G8153337
UPC #
80066057958
Country of Origin
Unknown

Dimensions

Length
34"

Details

Features
Greasable
Includes
Dust Boot Included, Mounting Hardware Included
Material
Forged Steel
End 1 Gender
Male
Type
Bent

Description

Center/Drag Link

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.