Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CHASSIS PARTS OEM OE Replacement

  • Mfr # RK623464

  • Zoro # G306990385


product price: $170.99
/ea
Free Shipping & Returns

Key Features

Includes
Ball Joint Included, Bushings Included
Type
Pressed-in
Control Arm Style
Stock
Control Arm Material
Steel
Bushing Material
Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RK623464
Zoro #
G306990385
UPC #
80066713694
Country of Origin
China

Details

Item
Control Arms
Includes
Ball Joint Included, Bushings Included
Type
Pressed-in
Control Arm Style
Stock
Control Arm Material
Steel
Bushing Material
Rubber
Control Arm Color
Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.