
CK620054 Problem Solver Control Arm
Mfr # M12-CK620054
Zoro # G816321570
product price: $159.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M12-CK620054
Zoro #
G816321570
UPC #
-
Country of Origin
China
Description
Problem Solver products incorporate proven design and engineering features for like new steering ease of installation and longer life. MOOG is the preferred steering and suspension parts brand of professional technicians and NASCAR Crew Chiefs. Features Full Ball Metal Stud Provides 360 Degrees Of Smooth Consistent Rotational Movement Resulting In More Responsive Steering MOOG Engineered Steel Composition Results In A Stronger Component Greasable Socket Design Allows New Lubricant To Flush Contaminants From The Assembly Reducing Corrosion And Wear Powdered Metal Gusher Bearing Design Enables Grease To Flow Through The Bearing To The Stud For Reduced Friction And Enhanced Strength And Stability Patented Cover Plate Design Allows For Tighter Tolerances Versus Traditional Cover Plate Designs Providing A More Durable And Extended Life Part Type - OEM Finish - Electrostatic Coated Color - Black Material - Steel With Bushing - Yes Application 2002-2006 Chevrolet Avalanche 2500 2001-2003 Chevrolet Silverado 1500 HD 2005-2007 Chevrolet Silverado 1500 HD 1999-2004 Chevrolet Silverado 2500 2001-2010 Chevrolet Silverado 2500 HD 2001-2007 Chevrolet Silverado 3500 2007-2010 Chevrolet Silverado 3500 HD 2000-2010 Chevrolet Suburban 2500 2001-2003 GMC Sierra 1500 HD 2005-2007 GMC Sierra 1500 HD 1999-2004 GMC Sierra 2500 2001-2010 GMC Sierra 2500 HD 2001-2007 GMC Sierra 3500 2007-2010 GMC Sierra 3500 HD 2000-2010 GMC Yukon XL 2500 2003-2009 Hummer H2
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.