Zoro Homepage

CK80669 Problem Solver Control Arm

  • Mfr # M12-CK80669

  • Zoro # G516321580


product price: $203.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M12-CK80669
Zoro #
G516321580
UPC #
-
Country of Origin
China

Description

Problem Solver products incorporate proven design and engineering features for like new steering ease of installation and longer life. MOOG is the preferred steering and suspension parts brand of professional technicians and NASCAR Crew Chiefs. Features Full Ball Metal Stud Provides 360 Degrees Of Smooth Consistent Rotational Movement Resulting In More Responsive Steering MOOG Engineered Steel Composition Results In A Stronger Component Greasable Socket Design Allows New Lubricant To Flush Contaminants From The Assembly Reducing Corrosion And Wear Powdered Metal Gusher Bearing Design Enables Grease To Flow Through The Bearing To The Stud For Reduced Friction And Enhanced Strength And Stability Patented Cover Plate Design Allows For Tighter Tolerances Versus Traditional Cover Plate Designs Providing A More Durable And Extended Life Part Exclusive Cover Plate Protects Against Contaminants Leaking Into The Bearing Surface Type - OEM Finish - Electrostatic Coated Color - Black Material - Steel With Bushing - Yes Application 2007-2014 Cadillac Escalade 2007-2013 Chevrolet Avalanche 2007-2013 Chevrolet Silverado 1500 2007-2014 Chevrolet Suburban 1500 2007-2014 Chevrolet Tahoe 2007-2013 GMC Sierra 1500 2007-2014 GMC Yukon 2007-2014 GMC Yukon XL 1500

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.