Zoro Homepage

Connecting Tie Rod, Ds1163

  • Mfr # DS1163

  • Zoro # G8164668


product price: $198.99
/ea
Free Shipping & Returns

Key Features

Type
STRAIGHT
Length
54.24
Includes
Greasable
End 1 Threads Per Inch
16
End 1 Thread Direction
Clockwise
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DS1163
Zoro #
G8164668
UPC #
80066191096
Country of Origin
Unknown

Dimensions

Length
54.24
End 1 Thread Diameter
1.25"

Details

Type
STRAIGHT
Includes
Greasable
End 1 Threads Per Inch
16
End 1 Thread Direction
Clockwise
End 1 Gender
FEMALE
End 2 Gender
Female
Item
Steering Tie Rod End

Description

Connecting Tie Rod

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.