Zoro Homepage

Control Arm Bushing, K201341

  • Mfr # K201341

  • Zoro # G8131594


product price: $26.35
/ea

Key Features

Inside Diameter
0.492
Outside Diameter
2.914"
Material
Steel Clad Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K201341
Zoro #
G8131594
UPC #
80066078557
Country of Origin
Unknown

Dimensions

Inside Diameter
0.492
Outside Diameter
2.914"

Details

Material
Steel Clad Rubber
Item
Suspension Control Arm Bushing

Description

Control Arm Bushing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.