
Control Arm Bushing Kit, K321
Mfr # K321
Zoro # G8129406
product price: $41.89
/eaKey Features
Material
Steel Clad Rubber
Length
1.87"
Outside Diameter
1.94"
Inside Diameter
0.88
Mounting Type
Press In
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K321
Zoro #
G8129406
UPC #
80066121420
Country of Origin
Unknown
Dimensions
Length
1.87"
Outside Diameter
1.94"
Inside Diameter
0.88
Details
Material
Steel Clad Rubber
Item
Suspension Control Arm Bushing Kit
Mounting Type
Press In
Bushing Quantity
4
Description
Control Arm Bushing Kit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.