Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Control Arm, Rk642893

  • Mfr # RK642893

  • Zoro # G7779083


product price: $29.59
/ea

Key Features

Material
Forged Steel
Includes
Bushings Included
Length
11.574"
Finish
Paint
Grade Type
Regular
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RK642893
Zoro #
G7779083
UPC #
80066082189
Country of Origin
Unknown

Dimensions

Length
11.574"

Details

Material
Forged Steel
Includes
Bushings Included
Finish
Paint
Grade Type
Regular
Bushing Material
Rubber
Mounting Type
Bolt On

Description

Control Arm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.