
CV And U JOINT OEM OE Replacement Premium
Mfr # 330A
Zoro # G807058249
product price: $24.79
/eaKey Features
Bearing Cap Type
4 Plain Round Bearings
Length Axis 2
4.178"
Length Measurement A
Outside of Bearing To Outside of Bearing
Bearing Cap Axis 1 Diameter
1.188"
Length Measurement B
Outside of Bearing To Outside of Bearing
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
330A
Zoro #
G807058249
UPC #
80066606040
Country of Origin
Mexico
Dimensions
Length Axis 2
4.178"
Length Measurement A
Outside of Bearing To Outside of Bearing
Bearing Cap Axis 1 Diameter
1.188"
Length Measurement B
Outside of Bearing To Outside of Bearing
Bearing Cap Axis 2 Diameter
1.188"
Length Axis 1
4.178"
Details
Item
Universal Joint
Bearing Cap Type
4 Plain Round Bearings
Lube Fitting Location
Regular Lube Fitting in Cross
U-Joint Identification
4 Plain Round Bearings
Bearing Type A
Round Plain
Bearing Type B
Round Plain
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.