
CV And U JOINT OEM OE Replacement Premium
Mfr # 351A
Zoro # G907058293
product price: $45.41
/eaKey Features
U-Joint Identification
4 Plain Round Bearings
Bearing Cap Type
4 Plain Round Bearings
Bearing Type A
Round Plain
Length Measurement A
Outside of Bearing To Outside of Bearing
Length Measurement B
Outside of Bearing To Outside of Bearing
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
351A
Zoro #
G907058293
UPC #
80066607351
Country of Origin
Mexico
Dimensions
Length Measurement A
Outside of Bearing To Outside of Bearing
Length Measurement B
Outside of Bearing To Outside of Bearing
Bearing Cap Axis 1 Diameter
1.375"
Bearing Cap Axis 2 Diameter
1.375"
Length Axis 2
4.188"
Length Axis 1
4.188"
Details
Item
Universal Joint
U-Joint Identification
4 Plain Round Bearings
Bearing Cap Type
4 Plain Round Bearings
Bearing Type A
Round Plain
Lube Fitting Location
Regular Lube Fitting in Cross
Bearing Type B
Round Plain
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.