Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drag Link, Ds1458

  • Mfr # DS1458

  • Zoro # G8128417


product price: $92.99
/ea
Free Shipping & Returns

Key Features

Length
43.95
End 2 Gender
Male
End 1 Thread Diameter
1"
End 1 Threads Per Inch
18
End 1 Thread Direction
Counterclockwise
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DS1458
Zoro #
G8128417
UPC #
80066317052
Country of Origin
Unknown

Dimensions

Length
43.95
End 1 Thread Diameter
1"

Details

End 2 Gender
Male
Item
Steering Tie Rod End
End 1 Threads Per Inch
18
End 1 Thread Direction
Counterclockwise

Description

Drag Link

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.