Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ES2838RL Problem Solver Tie Rod End

  • Mfr # M12-ES2838RL

  • Zoro # G016345376


product price: $54.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M12-ES2838RL
Zoro #
G016345376
UPC #
-
Country of Origin
China

Description

Problem Solver products incorporate proven design and engineering features for like new steering ease of installation and longer life. MOOG is the preferred steering and suspension parts brand of professional technicians and NASCAR Crew Chiefs. Features Powdered Metal Gusher Bearing Design Enables Grease To Flow Through The Bearing To The Stud For Reduced Friction And Enhanced Strength And Stability Patent Pending Sunoloy Coated Metal Bearings Provide Smooth Stud Swing Technicians And Drivers Prefer Patented Cover Plate Design Allows For Tighter Tolerances Versus Traditional Cover Plate Designs Providing A More Durable And Extended Life Part Exclusive Cover Plate Protects Against Contaminants Leaking Into The Bearing Surface Greasable Socket Design Allows New Lubricant To Flush Contaminants From The Assembly Reducing Corrosion And Wear Type - Male Finish - Natural Color - Black Material - Steel Greasable - Yes Application 1999-2000 Cadillac Escalade 1990-2005 Chevrolet Astro 1992-1994 Chevrolet Blazer 1988-1999 Chevrolet K1500 1992-1999 Chevrolet K1500 Suburban 1988-2000 Chevrolet K2500 1992-1999 Chevrolet K2500 Suburban 1988-2000 Chevrolet K3500 1995-2000 Chevrolet Tahoe 1988-1999 GMC K1500 1992-1999 GMC K1500 Suburban 1988-2000 GMC K2500 1992-1999 GMC K2500 Suburban 1988-2000 GMC K3500 1990-2005 GMC Safari 1992-1999 GMC Yukon

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.