
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M12-ES3461
Zoro #
G016345444
UPC #
-
Country of Origin
China
Description
Features Powdered Metal Gusher Bearing Design Enables Grease To Flow Through The Bearing To The Stud For Reduced Friction And Enhanced Strength And Stability Patented Cover Plate Design Allows For Tighter Tolerances Versus Traditional Cover Plate Designs Providing A More Durable And Extended Life Part MOOG Engineered Steel Composition Results In A Stronger Component Full Ball Metal Stud Provides 360 Degrees Of Smooth Consistent Rotational Movement Patent Pending Sunoloy Coated Metal Bearings Provide Smooth Stud Swing Technicians And Drivers Prefer Convenient Easy Access Wrench Flat Allows For The Use Of A Socket For Easy Installation And Removal Greasable Socket Design Allows New Lubricant To Flush Contaminants From The Assembly Reducing Corrosion And Wear Type - Female Finish - Natural Color - Black Material - Steel Fits 1998-2003 Ford Explorer 1998-2011 Ford Ranger 2001-2003 Mazda B2300 1998-2001 Mazda B2500 1998-2004 Mazda B3000 1998-2004 Mazda B4000 1998-2003 Mercury Mountaineer
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.