
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M12-ES370R
Zoro #
G116345481
UPC #
-
Country of Origin
China
Description
Features Powdered Metal Gusher Bearing Design Enables Grease To Flow Through The Bearing To The Stud For Reduced Friction And Enhanced Strength And Stability Patent Pending Sunoloy Coated Metal Bearings Provide Smooth Stud Swing Technicians And Drivers Prefer Patented Cover Plate Design Allows For Tighter Tolerances Versus Traditional Cover Plate Designs Providing A More Durable And Extended Life Part Exclusive Cover Plate Protects Against Contaminants Leaking Into The Bearing Surface Greasable Socket Design Allows New Lubricant To Flush Contaminants From The Assembly Reducing Corrosion And Wear Type - Male Finish - Natural Material - Steel Greasable - Yes Application Make - Chevrolet GMC Year - 1965 to 1970
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.