
King Bolt Set, 8629B
Mfr # 8629B
Zoro # G7785295
product price: $217.99
/ea
Free Shipping & Returns
Key Features
Includes
Bearing(s) Included, Bushings Included, Washers Included
King Pin Length
7.272"
King Pin Diameter
1.3"
Bushing Quantity
4
Bushing Material
Metal Bushing
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8629B
Zoro #
G7785295
UPC #
80066538549
Country of Origin
Unknown
Dimensions
King Pin Length
7.272"
King Pin Diameter
1.3"
Keyway Length
3.25"
Details
Item
Steering King Pin Set
Includes
Bearing(s) Included, Bushings Included, Washers Included
Bushing Quantity
4
Bushing Material
Metal Bushing
Description
King Bolt Set
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.