Zoro Homepage

OE Replacement Greasable Super Strength

  • Mfr # 295A

  • Zoro # G007058360


product price: $32.69
/ea

Key Features

Length Measurement B
Outside of Bearing To Outside of Bearing
Length Axis 2
4.187"
Length Measurement A
Outside of Bearing To Outside of Bearing
Lube Fitting Location
Flush-type lube fitting in bearing
U-Joint Identification
4 Plain Round Bearings
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
295A
Zoro #
G007058360
UPC #
80066605647
Country of Origin
Mexico

Dimensions

Length Measurement B
Outside of Bearing To Outside of Bearing
Length Axis 2
4.187"
Length Measurement A
Outside of Bearing To Outside of Bearing
Bearing Cap Axis 1 Diameter
1.188"
Bearing Cap Axis 2 Diameter
1.188"
Length Axis 1
4.187"

Details

Lube Fitting Location
Flush-type lube fitting in bearing
U-Joint Identification
4 Plain Round Bearings
Item
Universal Joint
Bearing Type A
Round Plain
Bearing Type B
Round Plain
Bearing Cap Type
4 Plain Round Bearings

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.