
OE Replacement, Stamped Steel Arm, Includes Ball Joint
Mfr # RK643073
Zoro # G506173915
product price: $65.95
/eaKey Features
Includes
Bushings Included
Control Arm Material
Forged Steel
Bushing Material
Rubber
Control Arm Max Length
11.377"
Ball Joint Stud Type
Threaded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RK643073
Zoro #
G506173915
UPC #
80066700717
Country of Origin
China
Dimensions
Control Arm Max Length
11.377"
Details
Includes
Bushings Included
Control Arm Material
Forged Steel
Bushing Material
Rubber
Ball Joint Stud Type
Threaded
Description
OE Replacement; Single
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.