Zoro Homepage

Rack And Pinion Bellow Ki, K150289

  • Mfr # K150289

  • Zoro # G8183805


product price: $18.35
/ea

Key Features

Length
8"
Includes
Includes Ties, Mounting Hardware Included
Material
Rubber
Large End Diameter
2.13"
Number of ribs
17
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K150289
Zoro #
G8183805
UPC #
80066056173
Country of Origin
Unknown

Dimensions

Length
8"
Large End Diameter
2.13"
Small End Diameter
0.55"

Details

Includes
Includes Ties, Mounting Hardware Included
Material
Rubber
Item
Rack and Pinion Bellows Kit
Number of ribs
17

Description

Rack And Pinion Bellow Ki

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.